£839.00
Ex VAT
£1006.80
Inc VAT
Product Details
Product Specification
When it comes to industrial cleaning in environments where dust protection is paramount, the V-TUF MAXI H-class 50L dust vacuum cleaner is the ideal choice. Designed to meet the stringent H-Class filtration standard according to UK Health & Safety standards, this vacuum cleaner offers advanced filtration, robust construction, and powerful suction capabilities.
Features and Benefits
• Equipped with three layers of filtration, the MAXI H-Class provides a high level of protection from harmful dust particles
• Powered by a 1750W twin-stage motor, this vacuum cleaner delivers strong suction power, making it highly effective in capturing both wet and dry debris
• MAXI H-Class features a 50L stainless-steel tank, providing ample storage
• Built to last, this vacuum cleaner is robust, lightweight, compact, and impact-resistant, making it ideal for industrial environments that demand durability
Attribute | Value |
---|---|
Brand | V-tuf |
Dry Capacity | 50L |
Dust Classification | Class H |
EAN | 6098327178742 |
ECLASS Code | 21050601 |
MFR Part No. | MAXIH110-50L |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 50L |