£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Product Documents
Maxxi II 55 Wet and Dry Vacuum Cleaner 220-240V dual motor commercial vacuum cleaner with innovative dual filter system, enabling wet or dry use without the need to change filters.
Features and Benefits
• Equipped with standalone trolley for easy manouverability
• Containers can lifted off the trolley for easy cleaning or maintenance
• Motor head is hinged to allow easy and quick filter inspection and emptying reducing the risk of damage
• Container can be emptied easily by tilting, or via the drain hose, without the need to remove the motor head
• Single hand locking mechanism
• Wet mesh sack filter to protect the motor from foam ingress
• Handy and flexible mounting of accessories and tools
• Drain hose transparent to indicate water level in the container
Typical Applications
• Construction
• Industrial
• Electricians
• Plumbers
Notes
• IP24 Classification
Attribute | Value |
---|---|
Airflow | 2880L/min |
Brand | Nilfisk Alto |
Cable Length | 10m |
Colour | Black Blue |
Depth | 840mm |
Dry Capacity | 28L |
EAN | 5711145123374 |
ECLASS Code | 21050601 |
Height | 1000mm |
Includes | 107407300 - CARTRIDGE FILTER 107407302 - WET FILTER 107407336 - HOSE D40 2.5M CPL 107407337 - EXTENSION TUBE D40 - SS 107407338 - FLOOR NOZZLE D40 RUBBER STRIP 107407339 - FLOOR NOZZLE D40 BRUSH 107408850 - CREVICE NOZZLE D40 107416577 - HARDFLOOR NOZZLE 400MM X Ø40MM - KIT Maxi ll 55 |
MFR Part No. | 107405177 |
Model Number | Maxxi II 55 |
Power Rating | 2400W |
Power Take-off | No |
Sound Level | 84dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 25.5kg |
Wet Capacity | 55L |
Width | 620mm |