£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
This medium sized commercial vacuum cleaner has excellent performance thanks to the Twinflo motor, Hi/Lo operation, Tritex filter, 12.5 metre cable and rewind system. The full commercial 15 litre capacity ensures longer cleaning with less bag changes.
Features and Benefits
• Twinflo motor produces excellent suction power
• 15 litre capacity for extended usage between bag changes
• Hi/Lo operation modes make the vacuum versatile for various cleaning applications
• Supplied with 3x nozzles, 2x stainless steel extension tubes, 1x FloMax conical hose and 1x stainless steel tube bend with volume control
Typical Applications
• Domestic use
• Large office use
• Workshops
• Garages
Attribute | Value |
---|---|
Airflow | 2250L/min |
Brand | Numatic |
Cable Length | 12.5m |
Colour | Red |
Depth | 355mm |
Dry Capacity | 15L |
EAN | 5028965609378 |
ECLASS Code | 21050601 |
Height | 465mm |
Includes | Floor Tool Hose NVR370 |
MFR Part No. | 900074 |
Model Number | NRV370 |
Power Rating | 580W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 7.5kg |
Width | 355mm |