£367.00
Ex VAT
£440.40
Inc VAT
Product Details
Product Specification
Product Documents
Featuring impressive cleaning power, the NT 22/1 AP BP wet and dry vacuum cleaner handles liquids, coarse dirt and fine dust. Ideal for locations where there is no external power supply, this versatile vacuum cleaner delivers excellent suction and extended runtimes, while the lightweight and compact design allows for easy portability and use in confined spaces.
Features and Benefits
• When used with Kärcher® Battery Power+ batteries, the machine will provide a long runtime of 31 minutes at full suction power
• Effective protection cover for the battery bay to protect against dirt and moisture to prolong the battery life
• Semi-automatic filter cleaning guarantees constantly high suction power
• The positioning of the Ap cleaning button simplifies handling
• The special flat design of the machine head can also be used to set down tools or boxes
Content
• 1x NT 22/1 AP BP wet and dry vaccum cleaner
• 1x 1.9m suction hose with bend
• 1x 2-piece suction tube (0.5m, 35mm)
• 1x fleece filter bag
• 1x 300mm wet and dry floor tool
• 1x crevice nozzle
• 1x flat pleated paper filter
Typical Applications
• Cleaning without an available power supply
• Cleaning heavy foot traffic areas
Standards
• Safety class III
Notes
• Vacuum cleaner only. Batteries and compatible chargers are sold separately
Attribute | Value |
---|---|
Airflow | 3420L/min |
Brand | Karcher |
Colour | Grey Yellow |
Depth | 401mm |
EAN | 4054278672328 |
ECLASS Code | 21050601 |
Height | 499mm |
MFR Part No. | 15281300 |
Model Number | NT 22/1 AP BP |
Power Rating | 575W |
Sound Level | 70dB |
Supply Voltage | 36V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 8.8kg |
Width | 372mm |