£832.50
Ex VAT
£999.00
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
Colour | Grey |
Dry Capacity | 70L |
EAN | 4039784725560 |
ECLASS Code | 21050601 |
Includes | Cartridge filter Crevice nozzle Metal suction tube, 2 x 0.5 m Suction hose, 4 m Wet and dry floor tool, 400 mm |
MFR Part No. | 1.667-278.0 |
Model Number | NT 70/2 |
Power Rating | 2400W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 70L |