£1889.00
Ex VAT
£2266.80
Inc VAT
Product Details
Product Specification
Introducing the Puzzi 30/4 spray extraction cleaner: an economical solution for large carpets, ensuring ergonomic, efficient, and fast cleaning. Kärcher's innovative Puzzi 30/4 simplifies carpet and upholstery cleaning, utilizing the effective spray-extraction method with the flexibility of a revolutionary suction tool. With a remarkable 9% residual moisture, it deeply cleans while leaving surfaces nearly dry, minimizing re-soiling and allowing quick reuse. Its compact design aids storage, transportation, and use in tight spaces. The removable dirty tank streamlines emptying and refilling for enhanced convenience and safety.
Features and Benefits
• Power outlet for PW 30/1 without requiring additional power source
• Closing flap automatically protects power outlet when not in use
• Removal waste water container, making it easy to remove dirty water
• Quiet when in-action suitable for noise-sensitive environments like hotels and during business hours
Attribute | Value |
---|---|
Airflow | 4440L/min |
Brand | Karcher |
Colour | Black Grey Yellow |
Depth | 590mm |
EAN | 4039784720817 |
ECLASS Code | 21050601 |
Height | 783mm |
MFR Part No. | 11011230 |
Power Rating | 1200W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet |
Weight | 26kg |
Wet Capacity | 30L |
Width | 470mm |