£1889.00
Ex VAT
£2266.80
Inc VAT
Product Details
Product Specification
This handy spray-extraction cleaner makes carpet and upholstery cleaning easier and more productive.
Features and Benefits
• The proven spray-extraction method and the flexible suction tool cleans carpets and leaves only 9% residual moisture
• The built-in water heater cleans the carpet more thoroughly and dries even more quickly through the use of warm water
• Carpets and upholstery are left almost completely dry, reducing the risk of re-soiling and enabling cleaned areas to be used again very quickly
• Has a very small footprint to make storage and transportation easy, and to enable use in confined spaces
• The removable dirty tank makes emptying and refilling easy and safe
Attribute | Value |
---|---|
Airflow | 4440L/min |
Brand | Karcher |
Colour | Black Grey Yellow |
Depth | 590mm |
ECLASS Code | 21050601 |
Height | 783mm |
Includes | Spray hose with integral water feed, 4m Spray suction hose (m), 4m Wide floor nozzle with flexible suction lip |
MFR Part No. | 1.101-123.0 |
Model Number | Puzzi 30/ 4 |
Power Rating | 1200W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet |
Weight | 26kg |
Wet Capacity | 30L |
Width | 470mm |