£477.00
Ex VAT
£572.40
Inc VAT
Product Details
Product Specification
Product Documents
The Puzzi 8/1 Spray Extraction Cleaner is great choice for customers seeking robust, efficient, and hygienic upholstery cleaning. Its impressive stain removal and quick-drying capabilities make it ideal for cleaning professionals in hotels, hospitality, and vehicle interiors. This spray extraction cleaner delivers high-quality results, setting the standard for upholstery maintenance.
Features and Benefits
• Impressive cleaning power efficiently removes stains from upholstery and textile surfaces
• Quick-drying performance ensures rapid usability of cleaned surfaces
• Robust and durable design built to withstand demanding cleaning tasks for long-lasting use
• Compact and ergonomic lightweight design with user-friendly features for easy one-handed transport
• Extra-short upholstery nozzle conveniently reaches narrow spaces for comprehensive cleaning
• Transparent lid and hand nozzle provide a clear view of the cleaning process for enhanced efficiency
• Hygienic cleaning delivers thorough and hygienic results in various cleaning applications
Attribute | Value |
---|---|
Airflow | 4260L/min |
Brand | Karcher |
Cable Length | 7.5m |
Colour | Grey |
Depth | 524mm |
EAN | 4054278882581 |
ECLASS Code | 21050601 |
Height | 442mm |
Includes | Integrated accessory storage for floor nozzle Integrated accessory storage for upholstery/crevice nozzle Removable 2-in-1 container Spray suction hose: 2.5 m |
MFR Part No. | 11002430 |
Model Number | Puzzi 8/1 C |
Power Rating | 1200W |
Supply Voltage | 220/240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet |
Weight | 8.6kg |
Wet Capacity | 8L |
Width | 332mm |