£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
The R18DSL 18V Wet/Dry Vacuum redefines cleaning with its cordless efficiency and high-performance dust collection. Ideal for both household and professional use, it offers a continuous 29-minute runtime with a 3Ah battery (not included), providing sustained power for extensive cleaning tasks.
Features and Benefits
• Lightweight 1.5kg including an optional battery BSL1830
• High suction power in both wet and dry applications
• The high-capacity translucent dust case allows easy monitoring of debris levels
• Compatible with all HiKOKI & Hitachi MultiVolt and 18V slide batteries
Contents
• 1x R18DSL/W4Z 18V Wet & Dry hand Vacuum Cleaner (body only)
• 1x brush nozzle
• 1x crevice nozzle
• 1x squeegee nozzle
Typical Applications
• Wet and dry cleaning
Notes
• Body plus accessories only. No batteries or charger supplied
Attribute | Value |
---|---|
Brand | Hikoki |
Colour | Green White |
Depth | 430mm |
Dry Capacity | 0.67L |
EAN | 4966376317349 |
ECLASS Code | 21050601 |
Includes | brush nozzle Crevice nozzle squeegee nozzle |
MFR Part No. | R18DSLW4Z |
Model Number | R18DSL |
Power Take-off | No |
Supply Voltage | 18V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 0.85kg |
Wet Capacity | 0.67L |