£1819.00
Ex VAT
£2182.80
Inc VAT
Product Details
Product Specification
The Dynabrade Raptor electric portable vacuum cleaner aggressively captures workplace dust and debris to provide a safe working environment. It is designed to adhere to the EU standards of EU working dust regulations. It is also able to connect to non-conductive hoses which can discharge any static charge back to earth. The large 78L capacity tank is not only able to collect a large amount of debris, but also keeps the filter at a distance to reduce clogging.
Features and Benefits
• Aggressively captures workplace dust and debris to provide a safe working environment
• Adheres to the EU standards of EU working dust regulations to maintain user safety
• Ability connect to non-conductive hoses and discharge any static charge back to earth makes it safe for electronics
Attribute | Value |
---|---|
Brand | Dynabrade |
Colour | Blue Silver |
Dry Capacity | 78L |
Dust Classification | Class M |
EAN | 0616026614031 |
ECLASS Code | 21050601 |
Includes | Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines Two Composite Couplers Two Disposable Collection Bags Vacuum Hose Swivel Cuff "Y" Connector |
MFR Part No. | 61403 |
Model Number | Raptor |
Power Rating | 1250W |
Power Take-off | No |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |