£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
The 20 Litre 1400 valeting machine is a powerful and compact wheel mounted spray extraction cleaner with a solid and durable construction
Features and Benefits:
• 230v (13A) input supply
• Powerful 1400w motor
• 20 litre maximum tank capacity
• Quick drain plug for easy waste water removal
• Built-in vacuum/detergent settings
• Switch between different modes
• 3 litre detergent tank capacity
• 1.5 metre vacuum hose length
• 2x castors and 2x large rear wheels for easy and smooth movement
• Includes several accessories: 2x lightweight metal tubes, 2x detergent attachments, floor brush and crevice tool
Typical Applications:
• Ideal for upholstery cleaning carpets, car interiors, fabrics and upholstery and spot cleaning of carpeted floors.
Attribute | Value |
---|---|
Brand | SIP |
Depth | 360mm |
Dry Capacity | 20L |
ECLASS Code | 21050601 |
Height | 560mm |
Includes | 1x brush tool 1 x Carpert brush nozzle 1x crevice tool 2x light metal tubes 2 x Wet extraction nozzles |
MFR Part No. | 7916 |
Model Number | 7916 |
Power Rating | 1400W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 3L |
Width | 360mm |