£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
The Vacmaster® WD L45 is a powerful industrial wet and dry vacuum cleaner designed for tough trade environments. It features a 1200-watt motor, a large 45-litre capacity, and HEPA 13 filtration, which captures 99.95% of harmful dust and allergens. Ideal for cleaning up low-toxicity dust, dirty water, and bulky debris, it's perfect for construction sites and other demanding applications. The vacuum is engineered for efficiency with a lightweight yet durable polypropylene tank and offers high performance in a compact, easy-to-handle design.
Features and Benefits
• Flat top motor unit for tool storage
• L-Class dust extraction safely extracts low-hazard dust like softwood and plasterboard with independent certification for tough trade environments
• HEPA 13 filtration captures 99.95% of microscopic dust and allergens down to 0.3 microns for a cleaner, safer workspace
• The 1200W motor delivers 235 Air Watts of suction, ensuring high performance and greater durability with independent motor cooling
• 45ltr polypropylene tank, anti-crush hose and sturdy metal castor wheels offer durability
• Quickly and easily empty large volumes of liquid through the wide-mouth drainage port
• Includes a blower function to switch to blower mode for clearing dust, drying surfaces, or blowing leaves
Notes
• Vacmaster® Guarantee: Backed by a 1-year commercial guarantee
Attribute | Value |
---|---|
Brand | Vacmaster |
Colour | Black Yellow |
Dry Capacity | 45L |
Dust Classification | Class L |
EAN | 6939349523533 |
ECLASS Code | 21050601 |
MFR Part No. | VJH1245PF-01L |
Model Number | WD L45 |
Power Rating | 1200W |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 45L |