£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
Product Documents
Overfill cut off valve. Dry filter system. Unique multi-purpose handle/ emptying system for easy liquid waste disposal.
Attribute | Value |
---|---|
Brand | Numatic |
Colour | Blue |
Dry Capacity | 30L |
ECLASS Code | 21050601 |
MFR Part No. | 833018 |
Model Number | WV900-2 |
Power Rating | 1000W |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 30L |