£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
This Concentrated Hand Dishwash is a powerful dishwashing detergent designed for cleaning in domestic and commercial settings. Suitable for glass, stainless steel, and ceramics, it effectively removes grease and tough stains while leaving a pleasant scent. The concentrated formula allows for numerous washes from a small amount, ensuring economic use.
Features and Benefits
• Provides powerful cleaning for stubborn grease and stains
• Safe for use on multiple surfaces like stainless steel, ceramics, and glass
• The concentrated formula ensures economical usage
• Imparts a fresh scent to dishes post-cleaning
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Dishwashing |
Brand | Jeyes |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Food Handling Environments |
Fragrance | Fragrance Free |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | YC04-5LX2-JEYESPRO |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washing Up Liquid |
Series | C4 |
Size | 5L |
UNSPSC Code | 10326037 |