£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Premium Green Detergent Washing Up Liquids are versatile, concentrated cleaning solutions designed for high-performance dishwashing and general cleaning tasks. Ideal for use in food handling environments, they work effectively on ceramics, dishes, utensils, and non-porous surfaces, ensuring hygiene and cleanliness without compromising safety. Whether in domestic kitchens or commercial settings like restaurants and hotels, these detergents are perfect for cutting through grease and eliminating odours with their fresh citrus fragrance. They are biodegradable, making them an environmentally conscious choice for various cleaning tasks. The detergents can be diluted for cleaning of large surfaces such as countertops and floors, offering flexibility and efficiency across different cleaning needs. Storein a cool, dry place, away from direct sunlight and extreme temperatures.
Features and Benefits
• Multi-purpose, concentrated solution for use in diverse environments, including domestic, commercial and industrial
• Safe for use in food prep and handling environments
• Works on ceramics, utensils, and other hard, non-porous surfaces
• Removes grease and neutralizes odours with a citrus scent
• Environmentally friendly and biodegradable
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Attribute | Value |
---|---|
Applications | Dishwashing |
Brand | Super Professional |
Concentration | Concentrated |
Container Type | Bottle |
For Use On | Ceramic Food Handling Environments |
Fragrance | Citrus |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 800-161-0454 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washing Up Liquid |
Series | D2 |
Size | 1L |
UNSPSC Code | 10326037 |