£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Product Documents
The Green Washing-up Liquid is an ideal solution for general-purpose cleaning tasks, effectively cutting through grease and grime while leaving behind a refreshing citrus scent. This versatile detergent is suitable for various environments, making it perfect for washing dishes and for use in kitchens and on surfaces. Its powerful formula ensures a thorough clean, while the eco-friendly composition provides peace of mind for environmentally conscious consumers. Additionally, this product comes in a generous 5ltr bottle, making it an economical choice, allowing you to keep your cleaning routine both effective and sustainable.
Features and Benefits
• Effectively eliminates grease and dirt for a thorough clean
• Provides a pleasant citrus aroma post-cleaning
• Large 5ltr size offers great value for bulk purchasing
• Environmentally friendly ingredients ensure safe cleaning practices
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
Warnings
• Health Hazard / Hazardous to the Ozone Layer
Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment
Attribute | Value |
---|---|
Applications | Dishwashing |
Brand | Super Professional |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
For Use On | Ceramic Food Handling Environments |
Fragrance | Citrus |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 800-152-1105 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washing Up Liquid |
Series | D3 |
Size | 5L |
UNSPSC Code | 10326037 |