£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
This super concentrated cleaner and disinfectant is specifically crafted for superior performance in toilet and washroom areas. Harnessing powerful action against limescale marks and washroom soils, this solution ensures a thorough clean and shines all surfaces, leaving behind a gleaming, streak-free finish. Elevate your hygiene routine with this potent and effective cleaning solution.
Features and Benefits
• Cleans and sanitizes all washroom surfaces
• Removes watermarks and prevents limescale build-up
• Kills 99.999% bacteria for a hygienic environment
• Natural ingredients enhance biodegradability
• Environmentally friendly with recycled packaging
• Refillable dosing bottle promotes sustainability
• 1L product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions
Attribute | Value |
---|---|
Applications | Hard Surface Cleaning |
Brand | Orcagel |
Concentration | Concentrated |
Container Type | Dosing Bottle |
For Use On | Bathrooms Baths Ceramics Drains Showers Sinks Taps Tiles |
Fragrance | Unfragranced |
Hazard Warning | Corrosive |
MFR Part No. | S44 D100 CT |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washroom Cleaner |
Series | S44 |
Size | 1L |
UNSPSC Code | 47131829 |