£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
The W3 powerful cleaning formula delivers bactericidal protection on all hard surfaces. Fast-acting and ready to use, it disinfects to leave surfaces reliably clean.
Features and Benefits
• Reliable, fast-acting formula
• Safe to use on aluminium and stainless steel
• Ready to use with no dilution necessary
• Free-rinsing with no sticky residue
Typical Applications
• Washrooms
• Hard surface cleaning
Standards
• EN1276
Attribute | Value |
---|---|
Applications | Hard Surface Cleaning |
Brand | Jeyes |
Concentration | Ready To Use |
Container Type | Spray Bottle |
EAN | 5060076341853 |
For Use On | Bathrooms Baths Showers Taps |
Fragrance | Fragrance Free |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | YW03t-750MLX6-JEYESPRO |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washroom Cleaner |
Series | W3 |
Size | 750ml |
UNSPSC Code | 47131829 |