£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Product Documents
This industrial strength washroom cleaner is designed to easily remove soap scum and stubborn grime from busy commercial washrooms. Supplied in a transparent spray bottle, the cleaner disinfects by killing 99.9% of bacteria, leaves a lightly citrus scent and removes even tough soap scum.
Features and Benefits
• Easily removes soap scum and stubborn grime from busy commercial washrooms
• 100% tough soap scum removal for a guaranteed clean
• Trigger spray allows you to control the dispensing of the cleaner to save on wastage
• Disinfects by killing 99.99% of bacteria and specific viruses, including SARS-CoV-2, Influenza H1N1 Virus and Murine Norovirus
• Lightly citrus scented for a fresh and clean smell
• Transparent bottle allows you to see when your bottle needs to be replenished
Typical Applications
• Industrial
• Institutional
• Domestic
Standards
• EN1276
• EN13697
Attribute | Value |
---|---|
Applications | Hard Surface Cleaning |
Brand | Mr Muscle |
Concentration | Ready To Use |
Container Type | Spray Bottle |
For Use On | Bathrooms Baths Ceramics Drains Showers Sinks Taps Tiles Toilets |
Fragrance | Citrus |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 321537 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washroom Cleaner |
Size | 750ml |
UNSPSC Code | 47131829 |