£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Shower, Bath & Tile Cleaner - 750ml
Specifically formulated to quickly break down soap scum and mineral deposits leaving showers, shower heads, baths, sinks, ceramic tiles and chrome sparkling.
Just spray it on and let the foaming action do the work.
• Quickly dissolves soap scum and hard water scale.
• Foaming action reduces the need to scrub.
• Breaks through dirt, rust and mineral deposits.
• Bleach free.
• Use on: Showers, shower heads, baths, sinks, ceramic tiles and chrome.
• Not suitable for use on: Marble, granite, terrazzo and natural stone.
Attribute | Value |
---|---|
Applications | Hard Surface Cleaning |
Brand | Zep Commercial |
Concentration | Ready To Use |
Container Type | Spray Bottle |
EAN | 5060411280281 |
For Use On | Ceramic Tiles Chrome Fixtures Shower Heads |
Fragrance | Fragranced |
Hazard Warning | Corrosive |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Washroom Cleaner |
Size | 750ml |
UNSPSC Code | 47131829 |