£137.00
Ex VAT
£164.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Red |
Depth | 410mm |
EAN | 0086876052893 |
ECLASS Code | 25050800 |
Height | 673mm |
Material | Plastic |
MFR Part No. | FG614500RED |
UNSPSC Code | 24112000 |
Width | 502mm |