£169.00
Ex VAT
£202.80
Inc VAT
3 Variations Available
Product Details
Product Specification
A versatile solution for both indoor and outdoor applications, this yellow wheeled bin is crafted from durable high-density polyethylene and built to withstand any weather condition, ensuring a long-lasting durable performance. Fitted with robust rubber wheels, it offers effortless mobility, even when fully loaded making it perfect for storage solutions and easy manoeuvrability.
Features and Benefits
• Incredibly durable, able to withstand rough handling and harsh weather conditions. Their sturdy construction ensures they remain intact even in challenging environments, providing long-term usability
• They can easily maneuverer, even when fully loaded, allowing for convenient waste disposal and collection
• The tight-fitting lid of polyethylene yellow wheeled bins effectively prevents unpleasant odours from escaping and spillage from occurring
Attribute | Value |
---|---|
Brand | Ecospill |
Capacity | 360L |
ECLASS Code | 25050800 |
Material | Polyethylene |
MFR Part No. | P5020360 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |