£31.49
Ex VAT
£37.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for office spaces, schools and warehouses these Push Flap waste bins are perfect fo effectieve waste management in the workplace. The easy push flap offers improves hygiene reducing the exposure to waste and the easy wipe plastic allows for easy cleaning and disinfection.
Features and Benefits
• Easy wipe clean plastic construction
• Push flap operation with directional arrow
• Available in 20L 50L and 60L capacities
Typical Applications
• Office
• Warehouse
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 20L |
Colour | Black |
Depth | 255mm |
ECLASS Code | 25050800 |
Height | 500mm |
Material | Plastic |
MFR Part No. | RCY29Z |
Series | RCY29Z |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 355mm |