£87.99
Ex VAT
£105.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Beige |
EAN | 0086876057010 |
ECLASS Code | 25050800 |
Height | 435mm |
Material | Plastic |
MFR Part No. | FG614300BEIG |
UNSPSC Code | 24112000 |
Width | 400mm |