£277.00
Ex VAT
£332.40
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of colours and sizes, wheelie bins from GPC Industries Ltd® are the ideal choice waste solution in a range of workplace settings. Perfect for colour coding waste, these durable bins feature heavy-duty castors for portability. While the flip-top lid helps to keep in smells and prevent rubbish overflow.
Features and Benefits
• Castor wheels for easy maneuverability (LWB30Y:35mm, LWB50Y:50mm, LWB120Y: 200mm)
• Selection of colours and sizes to meet every requirement
• Flip-top lid to avoid spills and overflow
Typical Applications
• Industrial sector
• Waste sorting
• Food waste
• Garden waste
Standards
• EN 840
Notes
• Not suitable for hot waste
• Liquids not recommended
• Manufactured from either 30% recycled Polyethylene or 100% virgin polyethylene for sustainability
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 360L |
Colour | Blue |
EAN | 5056239770066 |
ECLASS Code | 25050800 |
Height | 1120mm |
Material | Polyethylene |
MFR Part No. | LWB360Y_Blue |
Series | LWB360Y |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 850mm |