£45.49
Ex VAT
£54.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These stackable food caddies are the perfect waste management solution. Their space-saving, stackable design maximises efficiency while a convenient front flap and flexible carry handles allow for convenient access and transport. Crafted from durable polypropylene and recycled materials, use these eco-friendly caddies to sort food waste, recyclables, and compost easily.
Features and Benefits
• Modular design allows for easy stacking, maximising space in compact areas
• Made from recycled polypropylene for durability and long-lasting use
• Designed for hassle-free cleaning and maintenance
• Flexible handles for easy, comfortable transport
• Front flap for convenient access
• Eco-friendly through use of recycled materials
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 40L |
Colour | Grey |
Depth | 360mm |
ECLASS Code | 25050800 |
Height | 340mm |
Material | Polypropylene |
MFR Part No. | FC040Z_Grey |
Type | Food Caddy |
UNSPSC Code | 24112000 |
Width | 400mm |