£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Product Documents
The Modern Design Bin Lid is a must-have for those seeking a sophisticated washroom upgrade. Its sleek stainless steel construction, featuring an anti-fingerprint coating, not only looks great but also simplifies maintenance. Ideal for diverse settings, from commercial spaces to offices, its versatile design seamlessly enhances the washroom ambiance. Beyond functionality, this lid becomes a stylish statement, contributing to a positive and lasting impression. Its clean lines and smooth surfaces align with a desire for modern aesthetics.
Features and Benefits
• 50L high capacity minimizes maintenance, reducing the need for frequent emptying
• Slim, wall-mountable design optimizes space, seamlessly blending into the bathroom interior
• Stylish stainless steel with anti-fingerprint coating ensures a consistently clean and attractive appearance
• Concealed bin liner adds to the overall clean and discreet aesthetic, enhancing the washroom's appeal
Attribute | Value |
---|---|
Brand | Tork |
Capacity | 50L |
Colour | Black |
ECLASS Code | 25050800 |
Height | 54mm |
Material | Plastic |
MFR Part No. | 460015 |
Type | Bin Lid |
UNSPSC Code | 24112000 |
Width | 367mm |