£107.00
Ex VAT
£128.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | White |
Depth | 400mm |
EAN | 0086876057065 |
ECLASS Code | 25050800 |
Height | 600mm |
Material | Plastic |
MFR Part No. | FG614400WHT |
UNSPSC Code | 24112000 |
Width | 413mm |