£14.99
Ex VAT
£17.99
Inc VAT
5 Variations Available
Product Details
Product Specification
These swing-top bins are perfect for everyday use, being made from tough, easy clean polypropylene. They are available in a range of coloured tops for easy classification of litter. These bins offer a large 50L capacity and can be used with or without refuse sacks. The lift off lid offers easy emptying.
Features and Benefits
• 5 different lid colours available for easy classification and sorting
• Large 50L capacity helps reduce the frequency of emptying
• Can be used with or without refuse sacks for flexibility
Typical Applications
• Industrial
• Domestic
• Office
Attribute | Value |
---|---|
Brand | Robert Scott |
Capacity | 50L |
Colour | Red White |
Depth | 330mm |
ECLASS Code | 25050800 |
Height | 660mm |
Material | Polypropylene |
MFR Part No. | 101735-RED |
Type | Swing Top Waste Bin |
UNSPSC Code | 24112000 |
Width | 420mm |