£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
A set of 3 plastic swing top waste bins with a capacity of 60 litres (per bin). Perfect for office and communal workspaces, the sturdy plastic construction with a slimline design allows for space efficiency in the working environment and their easy to wipe clean design allows for improved hygiene. The set is provided with 5 stickers for efficient labeling of waste including: General Waste (White), Paper (Blue), Plastic (Red), Food & Drinks Cans (DK Grey) & Glass (Green).
Features and Benefits
• Slimline design for efficient use of space
• Supplied with 5 labels for easy labeling of recyclables etc.
• Easy to wipe clean for improved hygiene
• Swing flap lid and 60L capacity for efficient waste storage
Typical Applications
• Office
• Warehouse
• Factory
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 60L |
Colour | Black |
Depth | 455mm |
ECLASS Code | 25050800 |
Height | 800mm |
Material | Plastic |
MFR Part No. | RCY63Z |
Series | RCY63Z |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 320mm |