£154.00
Ex VAT
£184.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Red |
EAN | 0086876052596 |
ECLASS Code | 25050800 |
Height | 864mm |
Material | Plastic |
MFR Part No. | FG614600RED |
UNSPSC Code | 24112000 |
Width | 432mm |