£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
The Stainless Steel Wall-Mounted Bin offers a modern design that seamlessly fits into washrooms, elevating the facility's image. Crafted with stylish stainless steel and an anti-fingerprint coating, it ensures a clean and impressive look. With a high capacity of 50L, it reduces maintenance time, while its slim profile allows for wall mounting, optimizing space and maintaining a great impression. Ideal for various settings, this bin combines aesthetics with functionality. The concealed bin liner adds to its clean look, providing a discreet and efficient waste disposal solution. The Stainless Steel Wall-Mounted Bin is a versatile choice for those seeking a sophisticated yet practical addition to their washroom.
Features and Benefits
• 50L high capacity minimizes maintenance, reducing the need for frequent emptying
• Slim, wall-mountable design optimizes space, seamlessly blending into the bathroom interior
• Stylish stainless steel construction with anti-fingerprint coating ensures a clean and attractive appearance
• Concealed bin liner adds to the overall clean and discreet aesthetic, enhancing the washroom's appeal
Attribute | Value |
---|---|
Brand | Tork |
Capacity | 50L |
Colour | Silver |
ECLASS Code | 25050800 |
Height | 449mm |
Material | Metal |
MFR Part No. | 460011 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 285mm |