£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
With its compact size, this waste bin fits perfectly into any space. With both wall and floor mounting options it can be easily adapted to any area. High hygiene and comfort as the waste is kept out of sight with the modern self-closing lid.
Features and Benefits
• Easy to maintain and keep clean
• Flexible storage options with the choice of wall or floor mounted
• Modern self-closing lid keeps waste hidden
• The hidden bin liner ensures it always looks tidy
Attribute | Value |
---|---|
Brand | Tork |
Capacity | 5L |
Colour | Black |
ECLASS Code | 25050800 |
Height | 360mm |
Material | Plastic |
MFR Part No. | 564008 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 200mm |