£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Kimberly-Clark Professional™ offer a range of freestanding waste bins which provide practical and convenient solutions for appropriate waste disposal, keeping areas clean and tidy and promoting user hygiene. This product is ideal for all washroom environments where a waste bin is required. The chute style lid is designed to make the disposal of waste effortless and removing any need to touch the bin. The white, plastic design is durable and easy to clean with no dirt traps. This product is part of our coordinated range of washroom dispenser products to give your washroom a stylish and professional feel.
Features and Benefits
• 57 x 42 x 29cm
• Plastic bin with chute-style lid
• 2 x 43 litre capacity
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 43L |
Colour | White |
ECLASS Code | 25050800 |
Material | Plastic |
MFR Part No. | 6993 |
Type | Waste Bin |
UNSPSC Code | 24112000 |