£10.99
Ex VAT
£13.19
Inc VAT
8 Variations Available
Product Details
Product Specification
The BRUTE® lids in various colours and sizes.
Suitable for the Brute 75.7L and 121.1L containers.
Image used for illustration purposes only
Attribute | Value |
---|---|
Brand | Rubbermaid |
Capacity | 75.7L |
Colour | Grey |
EAN | 0086876191714 |
ECLASS Code | 25050800 |
MFR Part No. | FG261960GREY |
Type | Brute Container Lid |
UNSPSC Code | 24112000 |