Rubbermaid

BRUTE SNAPON LID FOR 121.1L CONTAINER RED

SKU:

RCP9072122R

MPN:

FG263100RED

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (2)

    Product Details

    The BRUTE® lids in various colours and sizes.
    Suitable for the Brute 75.7L and 121.1L containers.


    Image used for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Capacity

    21.1L

    Colour

    Red

    EAN

    0086876014013

    ECLASS Code

    25050800

    MFR Part No.

    FG263100RED

    Type

    Brute Container Lid

    UNSPSC Code

    24112000