£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
This stainless steel first aid room pedal bin has an inner plastic bucket which can be removed easily with the attached handle.
This pedal bin is used to safely and hygienically store clinical waste ready for disposal.
Attribute | Value |
---|---|
Brand | Medikit |
Capacity | 20L |
Colour | Silver |
EAN | 5060186994208 |
ECLASS Code | 25050800 |
Material | Stainless Steel |
MFR Part No. | 96854 |
Type | Pedal Bin |
UNSPSC Code | 24112000 |