£98.99
Ex VAT
£118.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Available in both 45L and 68L capacities, this pedal operated waste bin is the ideal waste management solution for offices, warehouses, schools and factories. Made from lightweight yet sturdy polypropylene, its easy to wipe clean surface offers simple and hygienic waste disposal.
Features and Benefits
• Efficient and hygienic foot pedal operation
• Lightweight yet durable polypropylene construction
• Easy to wipe clean surface for quick and hygienic cleaning
• Available in 2 capacities for best use of space
Typical Applications
• Office
• Warehouse
• Kitchen
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
Depth | 410mm |
ECLASS Code | 25050800 |
Height | 670mm |
Material | Polypropylene |
MFR Part No. | GBI68Z/Grey |
UNSPSC Code | 24112000 |
Width | 500mm |