noscriptRubbermaid Glutton Recycling Station 1792372 | Cromwell Tools

Rubbermaid

Glutton Recycling Station

SKU:

RCP9074000K

MPN:

1792372

£454.00

Ex VAT

£544.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Support your facility's recycling program, help reduce labor costs, and improve worker well-being.



    • Contains Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.

    • High-capacity, all-in-one centralized solution for efficient waste sortation.

    • Provided restrictive-opening tops, symbol label pack, and word label pack in three languages provide visual cues and encourage compliance.

    • Hinged lid allows easy access during emptying.

    • Custom imprinting available; contact Rubbermaid Customer Service at (800) 347-9800 for details.


    Station Includes:



    • 2 Glutton® 56 gallon containers

    • 4 Slim Jim® 23 gallon containers

    • 1 hinged lid frame

    • 8 restrictive-opening tops (4 circles, 2 paper slots, 1 square, 1 triangle)

    • 1 label pack (symbol and word labels in English, French and Spanish)


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Colour

    Blue

    Depth

    24cm

    EAN

    0086876212129

    ECLASS Code

    25050800

    Height

    355mm

    Material

    Plastic

    MFR Part No.

    1792372

    UNSPSC Code

    24112000

    Width

    530mm