£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
This stylish, square bin is made of durable steel with a scratch resistant base for long lasting use. Ideal for disposing of general waste at home, at school or in the office, this bin has a generous 27 litre capacity. This pack contains 1 grey bin measuring W325 x D325 x H345mm.
Feautures and Benefits
• Durable square waste bin
• Made from steel with scratch resistant base
• For general waste disposal in offices, schools or at home
• Capacity: 27 litres
• Colour: Grey
• Dimensions: W325 x D325 x H345mm
• Colour: Grey
Attribute | Value |
---|---|
Brand | Avery |
Capacity | 27L |
Colour | Grey |
Depth | 325mm |
EAN | 5018009109865 |
ECLASS Code | 25050800 |
Height | 345mm |
Material | Steel |
MFR Part No. | MY631GY |
Series | MY631GY |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 325mm |