£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
These hardwearing bins make a versatile and convenient waste disposal system. Made with durable plastic, these bins are tough enough to handle a range of settings, including domestic and professional.
Features and Benefits
• Flap closure allows for quick and easy waste disposal
• Large size makes this ideal for a family or large office
• Easy to clean plastic to maintain hygiene standards
• Roll-top lid for easy bag changing
• Hardwearing matte finish for product longevity
• Available in black and silver to suit all styles
• Available in 50L and 25L to suit all requirements
Attribute | Value |
---|---|
Brand | Whitefurze |
Capacity | 25L |
Colour | Black |
Depth | 335mm |
ECLASS Code | 25050800 |
Height | 610mm |
Material | Plastic |
MFR Part No. | H33BB6 |
Series | H33BB6 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 335mm |