£599.00
Ex VAT
£718.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These industrial wheelie bins are made of high-density polythene, making them ideal for commercial use.
Features and Benefits
• Manufactured from high-density polythene, this bin is both lightweight and robust
• Resistant to ultraviolet, frost, and chemical exposure
• Fitted with wheels for easy manoeuvrability even when full
• Lid to keep waste enclosed
Notes
Conforms to EN840
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 1100L |
Colour | Green |
Depth | 370mm |
EAN | 5014555039632 |
ECLASS Code | 25050800 |
Height | 1465mm |
Material | Plastic |
MFR Part No. | BIN.1100RT/G |
Series | BIN.1100 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 1073mm |