£284.00
Ex VAT
£340.80
Inc VAT
3 Variations Available
Product Details
Product Specification
These industrial wheelie bins are made of high-density polythene, making them ideal for commercial use.
Features and Benefits
• Manufactured from high-density polythene, this bin is both lightweight and robust
• Resistant to ultraviolet, frost, and chemical exposure
• Fitted with wheels for easy manoeuvrability even when full
• Lid to keep waste enclosed
Notes
Conforms to EN840
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 660L |
Colour | Green |
Depth | 776mm |
EAN | 5014555013045 |
ECLASS Code | 25050800 |
Height | 1213mm |
Material | Plastic |
MFR Part No. | BIN.660/G |
Series | BIN.660 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 1373mm |