£49.99
Ex VAT
£59.99
Inc VAT
5 Variations Available
Product Details
Product Specification
95ltr capacity, 650mm high utility bins. Manufactured from toughened polypropylene. Available in 5 colours which can be used to identify different work areas and help prevent cross contamination. Self-adhesive signs can be fixed to bins to help identify contents (supplied separately). Bin diameter: 482mm (19").
Features and Benefits
• High capacity 95L bins for holding more rubbish between changes
• Colour coded for use in both commercial and domestic environments
Attribute | Value |
---|---|
Brand | Allsigns |
Capacity | 95L |
Colour | Red |
Depth | 482mm |
ECLASS Code | 25050800 |
Height | 650mm |
Material | Polypropylene |
MFR Part No. | IWC2 |
Series | IWC2 |
Type | Hygiene Bin |
UNSPSC Code | 24112000 |
Width | 482mm |