£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for disposing of waste paper at home, school, or in the office, this Q-Connect bin features a stylish, durable mesh design with a solid base and turned top rim. The bin has an 18 litre capacity and measures W295 x D295 x H345mm.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 18L |
Colour | Silver |
Depth | 295mm |
EAN | 5705831008496 |
ECLASS Code | 25050800 |
Height | 345mm |
Material | Metal |
MFR Part No. | KF00849 |
Series | KF00849 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 295mm |