£107.00
Ex VAT
£128.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Easily maneuverable on 200mm wheels. Manufactured from either 30% recycled Polyethylene (Blue, Green, Dark Grey or Red/Orange) or 100% virgin polyethylene (Yellow).
120ltr:
Dimensions (W x D x H): 550 x 460 940
Weight: 8.5kg
240ltr:
Dimensions (W x D x H): 750 x 590 1000
Weight: 14kg
Attribute | Value |
---|---|
Brand | GPC |
Capacity | 120L |
Colour | Yellow |
Depth | 460mm |
ECLASS Code | 25050800 |
Height | 940mm |
Material | Polyethylene |
MFR Part No. | LWB12BHY |
Series | LWB12BHY |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 550mm |