GPC

LWB30Y Orange Wheelie Bin - 30 Litre

SKU:

CTL9071649R

MPN:

LWB30Y

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (42)

    Product Details

    Available in a range of colours and sizes, these Wheelie Bins from GPC Industries Ltd® are the ideal choice for a range of industries. Perfect for colour coding waste, these durable bins feature heavy-duty castors for portability. While the flip-top lid helps to keep in smells and reduce rubbish overflow.


    Features and Benefits
    • Castor wheels for easy maneuverability (LWB30Y:35mm, LWB50Y:50mm)
    • Selection of colours and sizes to meet every requirement
    • Flip-top lid to avoid spills and overflow


    Typical Applications
    • Industrial sector
    • Waste sorting
    • Food waste
    • Garden waste


    Notes
    • Not suitable for hot waste
    • Liquids not recommended
    • Manufactured from either 30% recycled Polyethylene or 100% virgin polyethylene for sustainability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    GPC

    Capacity

    30L

    Colour

    Red

    Depth

    400mm

    ECLASS Code

    25050800

    Height

    520mm

    Material

    Polyethylene

    MFR Part No.

    LWB30Y

    Series

    LWB30Y

    Type

    Wheelie Bin

    UNSPSC Code

    24112000

    Width

    350mm