£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
This stylish waste bin is ideal for commercial or domestic use. Perfect sat next to an office desk or in a living room or bedroom, the clean lines and industrial style offer a modern look to accessorize any space.
Features and Benefits
• Made from metal for strength and durability
• Breathable mesh design eliminates the build-up of odours
• Solid metal base to keep bin upright regardless of knocks
• Compact for smaller offices
• Lightweight for easy portability
Attribute | Value |
---|---|
Brand | Offis |
Capacity | 15L |
Colour | Silver |
Depth | 292mm |
EAN | 5036140385795 |
ECLASS Code | 25050800 |
Height | 357mm |
Material | Metal |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 292mm |