£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Ideal for disposing of paper and other, general waste at home, school, or in the office, this Q-Connect bin is made from durable metal for long lasting use. The bin has an 15 litre capacity and measures W290 x D290 x H300mm. This pack contains 1 grey waste bin.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 15L |
Colour | Grey |
Depth | 290mm |
EAN | 5060140861843 |
ECLASS Code | 25050800 |
Height | 300mm |
Material | Metal |
MFR Part No. | KF12011 |
Series | KF12011 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 290mm |