£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
Kimberly-Clark Professional™ offer a range of freestanding waste bins which provide practical and convenient solutions for appropriate waste disposal, keeping areas clean and tidy and promoting user hygiene. This product is ideal for all washroom environments where a waste bin is required. Designed to make the disposal of waste effortless and conceals waste from view. The 60 litre stainless steel design is durable, resistant to corrosion and easy to clean with no dirt traps. This product is part of a coordinated range of washroom dispenser products to give your washroom a stylish and professional feel.
Features and Benefits
• Bin size 64.9cm (L) x 35cm (W) x 24.2cm (D)
• 60 litre capacity
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | Silver |
Depth | 24cm |
ECLASS Code | 25050800 |
Material | Stainless Steel |
MFR Part No. | 8975 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 350mm |